Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Short Sleeve, M3, Black
  • Zoro #: G0188520
  • Mfr #: F541738001M3
$59.99
  • Size: M3
  • Pockets: 6
  • Material: Polyester and Cotton
See full product details
Orders over $75 ship free.

Propper #F541738001M3 Specifications

  • Zoro #: G0188520
  • Mfr #: F541738001M3
Size: M3 Pockets: 6
Material: Polyester and Cotton Neck Size: 19-1/2"
Features: Optional Badge Tab Included Color: Black
Item: Tactical Shirt Short Sleeve Type: Shirt
Fits Chest Size: 51-1/2" Fabric: Polyester/Cotton
Fabric Weight: 4 oz. Closure Type: zipper
Length: 29-1/2" Sleeve Length: 10-1/2"
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size M3, Color Black, Material Polyester,Cotton, Length 29-1/2 In., Fits Chest Size 51-1/2 In., Sleeve Length 10-1/2 In., Neck Size 19-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 4 oz., Features Optional Badge Tab Included, Type Shirt

Reviews of Propper #F541738001M3