Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Short Sleeve, S, Black, 43In
  • Zoro #: G0295377
  • Mfr #: F541738001S1
$105.99
  • Color: Black
  • Size: S
  • Item: Tactical Shirt Short Sleeve
See full product details
This item ships free.

Propper #F541738001S1 Specifications

  • Zoro #: G0295377
  • Mfr #: F541738001S1
Color: Black Size: S
Item: Tactical Shirt Short Sleeve Fabric: Polyester/Cotton
Closure Type: zipper Length: 28"
Fabric Weight: 4 oz. Neck Size: 16-1/2"
Type: Shirt Sleeve Length: 9"
Fits Chest Size: 43" Material: Polyester and Cotton
Pockets: 6 Features: Optional Badge Tab Included
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size S, Color Black, Material Polyester,Cotton, Length 28 In., Fits Chest Size 43 In., Sleeve Length 9 In., Neck Size 16-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 4 oz., Features Optional Badge Tab Included, Type Shirt

Reviews of Propper #F541738001S1