Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Short Sleeve, S2, Black
  • Zoro #: G0188511
  • Mfr #: F541738001S2
$59.99
  • Closure Type: zipper
  • Item: Tactical Shirt Short Sleeve
  • Length: 28-1/2"
See full product details
Orders over $75 ship free.

Propper #F541738001S2 Specifications

  • Zoro #: G0188511
  • Mfr #: F541738001S2
Closure Type: zipper Item: Tactical Shirt Short Sleeve
Length: 28-1/2" Sleeve Length: 9-1/2"
Pockets: 6 Size: S2
Material: Polyester and Cotton Type: Shirt
Fabric Weight: 4 oz. Fabric: Polyester/Cotton
Fits Chest Size: 45" Neck Size: 17-1/2"
Color: Black Features: Optional Badge Tab Included
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size S2, Color Black, Material Polyester,Cotton, Length 28-1/2 In., Fits Chest Size 45 In., Sleeve Length 9-1/2 In., Neck Size 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 4 oz., Features Optional Badge Tab Included, Type Shirt

Reviews of Propper #F541738001S2