Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Shirt Short Sleeve, XL2, Black

  • Zoro #: G0188496
  • Mfr #: F541738001XL2
$109.18
  • Fabric Weight: 4 oz
  • Pockets: 6
  • Neck Size: 19-1/2 in
See full product details
This item ships free.

Propper #F541738001XL2 Specifications

  • Zoro #: G0188496
  • Mfr #: F541738001XL2
Fabric Weight: 4 oz Pockets: 6
Neck Size: 19-1/2 in Item: Tactical Shirt Short Sleeve
Size: XL2 Length: 29 1/2 in
Material: Polyester and Cotton Closure Type: zipper
Type: Shirt Fabric: Polyester/Cotton
Fits Chest Size: 51-1/2 in Features: Optional Badge Tab Included
Color: Black Sleeve Length: 10-1/2 in
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size XL2, Color Black, Material Polyester,Cotton, Length 29-1/2 In., Fits Chest Size 51-1/2 In., Sleeve Length 10-1/2 In., Neck Size 19-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 4 oz., Features Optional Badge Tab Included, Type Shirt

Reviews of Propper #F541738001XL2