Skip to Main Content
customer-service Help
Propper

Tactical Shirt Short Sleeve, XL3, Black

Propper Tactical Shirt Short Sleeve, XL3, Black F541738001XL3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$87.34
  • Color: Black
  • Item: Tactical Shirt Short Sleeve
  • Closure Type: zipper
See full product details
This item ships free.
Total: $87.34

Propper #F541738001XL3 Specifications

  • Color: Black
  • Item: Tactical Shirt Short Sleeve
  • Closure Type: zipper
  • Size: XL3
  • Material: Polyester and Cotton
  • Fits Chest Size: 43 in
  • Length: 28 in
  • Sleeve Length: 9 in
  • Fabric Weight: 4 oz
  • Features: Optional Badge Tab Included
  • Fabric: Polyester/Cotton
  • Neck Size: 16-1/2 in
  • Pockets: 6
  • Type: Shirt
  • Length (Straight Wireway): 28 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size XL3, Color Black, Material Polyester,Cotton, Length 28 In., Fits Chest Size 43 In., Sleeve Length 9 In., Neck Size 16-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 4 oz., Features Optional Badge Tab Included, Type Shirt

Reviews of Propper #F541738001XL3