Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Shirt Short Sleeve, XS2, Black

  • Zoro #: G0188478
  • Mfr #: F541738001XS2
$59.99
  • Material: Polyester and Cotton
  • Size: XS2
  • Sleeve Length: 9-1/2 in
See full product details
Orders over $75 ship free.

Propper #F541738001XS2 Specifications

  • Zoro #: G0188478
  • Mfr #: F541738001XS2
Material: Polyester and Cotton Size: XS2
Sleeve Length: 9-1/2 in Color: Black
Closure Type: zipper Length: 28 1/2 in
Type: Shirt Neck Size: 17-1/2 in
Fabric Weight: 4 oz Features: Optional Badge Tab Included
Pockets: 6 Item: Tactical Shirt Short Sleeve
Fabric: Polyester/Cotton Fits Chest Size: 45 in
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size XS2, Color Black, Material Polyester,Cotton, Length 28-1/2 In., Fits Chest Size 45 In., Sleeve Length 9-1/2 In., Neck Size 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 4 oz., Features Optional Badge Tab Included, Type Shirt

Reviews of Propper #F541738001XS2