Skip to Main Content
customer-service Help
Propper

Tactical T-Shirt Long Sleeve, L, Black

Propper Tactical T-Shirt Long Sleeve, L, Black F53690U001L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.99
  • Closure Type: Pullover
  • Color: Black
  • Fabric Weight: 4.5 oz
See full product details
Orders over $75 ship free.
Total: $29.99

Propper #F53690U001L Specifications

  • Closure Type: Pullover
  • Color: Black
  • Fabric Weight: 4.5 oz
  • Features: Extended Tail Length, Fraying/Shrink/Fade/Wrinkle Resistant, Lightweight, Moisture Wicking Fabric Pulls Moisture Away From The Body, Soft
  • Fits Chest Size: 42 in to 44 in
  • Material: 40% Polyester, 60% Cotton
  • Size: L
  • Type: Long Sleeve
  • Item: Tactical T-Shirt Long Sleeve
  • Pockets: No
  • Fabric: Polyester/Cotton
  • Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Tactical T-Shirt Long Sleeve, Size L, Color Black, Material 60 Percent Cotton, 40 Percent Polyester, Length [delete], Fits Chest Size 42 In. to 44 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Features Soft, Lightweight, Fraying/Shrink/Fade/Wrinkle Resistant, Moisture Wicking Fabric Pulls Moisture Away From The Body, Extended Tail Length, Type Long Sleeve

Reviews of Propper #F53690U001L