Propper
Wildland Overpant, XL, Yellow
Mfr # F52992L700XL3
Zoro # G2858751
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 40 in to 42 in
- Size Xl
- Material Trade Name Sigma 4 Star/Twill Weave
- Color Yellow
- Fabric Weight 7.0 oz.
Explore More Products
- PROPPER Men's Tactical Pant, Khaki, 34In.x32In. F52528225034X32
- PROPPER Mens Tactical Pant, Olive, Size L Short F520138330L1
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In F52525045034X30
- PROPPER Men's Tactical Pant, Gray, Size 32x30 In. F52525002032X30
- PROPPER Tactical Trouser, Black, Size 36X30, PR F52512500136X30
- PROPPER Mens Tactical Shorts, Woodland Camo, L F526155320L
- PROPPER Mens Tactical Pant, Coyote, Size 36x30 In F52525023636X30
- PROPPER Men's Tactical Pant, Dark Nvy, 48x37In F52528245048X37
- PROPPER EMS Pants, 8, Regular, Navy F5286504508
- PROPPER Mens Tactical Shorts, Olive, Size M F526138330M
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/30 10023466
- Propper Workwear and Protective Clothing