LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Instant Adhesive, 0.01/0.02 fl. oz., Clear

PROSEAL| Zoro #: G2225946| Mfr #: 61067

$2.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2225946 Mfr #: 61067
Characteristics: Fast Setting, Two Component, No Mix Adhesive and Activator System, High Thermal Cycling Capabilities and Solvent ResistanceItem: Instant Adhesive
Adheres To: For Bonding Metal Rear View Mirror Buttons To WindshieldsChemical Type: Acrylate/Isopropyl Alcohol
Gap Fill: Not SpecifiedFunctional Cure: Not Specified
Viscosity: 1000 to 2000 cPsTensile Strength: 600 psi
Standards: naBegins to Harden: 2 min.
Color: clearSize: 0.01 / 0.02 fl. oz.
Temp. Range: -65 Degrees to 250 Degrees FContainer Type: Kit
Full Cure: 24 hr.VOC Content: 0%
Specific Gravity: 1.12 / 0.79Application: For Bonding Metal Rear View Mirror Buttons To Windshields
Country of Origin (subject to change): United States

Product Description

Instant Adhesive, Size 0.01 / 0.02 fl. oz., Container Type Kit, Color Clear, Begins to Harden 2 min., Functional Cure Not Specified, Full Cure 24 hr., Temp. Range -65 Degrees to 250 Degrees F, Specific Gravity 1.12 / 0.79, Adheres To For Bonding Metal Rear View Mirror Buttons To Windshields, Chemical Type Acrylate/Isopropyl Alcohol, VOC Content 0 Percent, Characteristics Fast Setting, Two Component, No Mix Adhesive and Activator System, High Thermal Cycling Capabilities and Solvent Resistance

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.