Removable Threadlocker, 50mL Bottle, Blue

PROSEAL| Zoro #: G0641916| Mfr #: 24250

$12.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Locking, Sealing, Joining, and Fastening Of Threaded Metal Components
Item: Threadlocker
Size: 50ml
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0641916 Mfr #: 24250
Chemical Type: AnaerobicApplication: For Locking, Sealing, Joining, and Fastening Of Threaded Metal Components
Threadlocker Container: BottleFull Cure: 24 hr.
For Fastener Dia.: Up to 3/4"Viscosity: 3000 to 9000 cP
Physical Form: LiquidThreadlocker Strength: Medium
Threadlocker Color: BlueSize: 50ml
Series: Pro LokFlash Point: Greater than 200 Degrees F
Threadlocker Classification: ThreadlockerStandards: MIL-S-22473D
Temp. Range: -65 Degrees to 300 Degrees FBegins to Harden: 25 min.
Gap Fill: 0.010"Item: Threadlocker
Threadlocker Disassembly: RemovableRemovable With: Hand Tools
Specific Gravity: 1.08Country of Origin (subject to change): United States

Product Description

Threadlocker, Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Chemical Type Anaerobic, Threadlocker Container Bottle, 50mL, Physical Form Liquid, For Fastener Dia. Up to 3/4 In., Series Pro Lok, Gap Fill 0.010 In., Full Cure 24 hr., Application Time Less Than 25 min., Application Temp. Range store below 32 Degrees C, Performance Temp. Range -51 Degrees to 149 Degrees C, Flash Point Greater Than 200 Degrees F, Specific Gravity 1.08, Viscosity 3000 to 9000 cP

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews