Removable Threadlocker, 6mL Bottle, Blue

PROSEAL| Zoro #: G0799373| Mfr #: 24206

$3.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799373 Mfr #: 24206
Application: For Locking, Sealing, Joining, and Fastening Of Threaded Metal ComponentsBegins to Harden: 25 min.
Standards: MIL-S-22473DTemp. Range: -65 Degrees to 300 Degrees F
Physical Form: LiquidFull Cure: 24 hr.
Threadlocker Classification: ThreadlockerChemical Type: Anaerobic
Item: ThreadlockerFlash Point: Greater Than 200 Degrees F
Series: Pro LokFor Fastener Dia.: Up to 3/4"
Threadlocker Container: BottleViscosity: 3000 to 9000 cP
Removable With: Hand ToolsSize: 6ml
Threadlocker Disassembly: RemovableThreadlocker Strength: Medium
Threadlocker Color: BlueGap Fill: 0.010"
Specific Gravity: 1.08Country of Origin (subject to change): United States

Product Description

Threadlocker, Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Chemical Type Anaerobic, Threadlocker Container Bottle, 6mL, Physical Form Liquid, For Fastener Dia. Up to 3/4 In., Series Pro Lok, Gap Fill 0.010 In., Full Cure 24 hr., Application Time Less Than 25 min., Application Temp. Range store below 32 Degrees C, Performance Temp. Range -51 Degrees to 149 Degrees C, Flash Point Greater Than 200 Degrees F, Specific Gravity 1.08, Viscosity 3000 to 9000 cP

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.