RTV Silicone Gasket Maker, 7.25 oz Can

PROSEAL| Zoro #: G2156576| Mfr #: 80729

$14.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156576 Mfr #: 80729
Substrates: MetalFlash Point: 250 Degrees F
Specific Gravity: 1.04Full Cure: 24 hr.
Viscosity: PasteApplication: High Temperature, Replaces Pre Cut Gaskets for A Reliable Seal on Exhaust Manifolds, Timing Chain Covers, and Most Other High Temperature Applications.
Item: RTV Silicone Gasket MakerType: High Temp., Sensor-Safe
Size: 8 oz.Color: Red
Temp. Range: -70 to 650 Degrees FBegins to Harden: 10 min.
Characteristics: Low Volatile FormulaStandards: -
Country of Origin (subject to change): United States

Product Description

RTV Silicone Gasket Maker, High Temp., Sensor-Safe, 8 oz., Red, Temp. Range -70 to 650 Degrees F, Specific Gravity 1.04, Viscosity Paste, Flash Point 250 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Metal, Low Volatile Formula, High Temperature, Replaces Pre Cut Gaskets for A Reliable Seal on Exhaust Manifolds, Timing Chain Covers, and Most Other High Temperature Applications., Standards -

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.