RTV Silicone Gasket Maker, 7.25 oz Can

PROSEAL| Zoro #: G1341636| Mfr #: 80049

$16.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Substrates: Metal
Viscosity: paste
Type: Oil-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341636 Mfr #: 80049
Substrates: MetalViscosity: paste
Type: Oil-ResistantSpecific Gravity: 1.04
Application: Sensor Safe, Replaces Gaskets, Seals and DressingsBegins to Harden: 10 min.
Size: 8 oz.Flash Point: 250 Degrees F
Full Cure: 24 hr.Color: Black
Temp. Range: -75 to 500 Degrees FItem: RTV Silicone Gasket Maker
Characteristics: Low Volatile FormulaCountry of Origin (subject to change): United States

Description

RTV Silicone Gasket Maker, Oil-Resistant, 8 oz., Black, Temp. Range -75 to 500 Degrees F, Specific Gravity 1.04, Viscosity Paste, Flash Point 250 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Metal, Low Volatile Formula, Sensor Safe, Replaces Gaskets, Seals and Dressings, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews