KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RTV Silicone Sealant, 11.1 oz Cartridge

PROSEAL| Zoro #: G1692397| Mfr #: 80047

$6.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nozzle
Color: Black
Flash Point: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692397 Mfr #: 80047
Includes: NozzleColor: Black
Flash Point: 250 Degrees FCharacteristics: Low Volatile Formula
Specific Gravity: 1.04Temp. Range: -75 to 500 Degrees F
Substrates: MetalType: Oil-Resistant
Item: RTV Silicone SealantSize: 11.1 oz.
Begins to Harden: 10 to 20 min.Application: Sensor Safe, Replaces Gaskets, Seals and Dressings
Full Cure: 24 hr.Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, Oil-Resistant, 11.1 oz., Black, Temp. Range -75 to 500 Degrees F, Specific Gravity 1.04, Flash Point 250 Degrees F, Full Cure 24 hr., Begins to Harden 10 to 20 min., Substrates Metal, Low Volatile Formula, Sensor Safe, Replaces Gaskets, Seals and Dressings, Includes Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews