RTV Silicone Sealant, 11.1 oz Cartridge

PROSEAL| Zoro #: G1362566| Mfr #: 80067

$7.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1362566 Mfr #: 80067
Full Cure: 24 hr.Specific Gravity: 1.04
Flash Point: 250 Degrees FSubstrates: Metal
Application: Sealant for Windshields and Sun RoofsIncludes: Nozzle
Item: RTV Silicone SealantType: Waterproof
Size: 11.1 oz.Color: clear
Temp. Range: -75 to 500 Degrees FBegins to Harden: 10 to 20 min.
Characteristics: Flexible Waterproof SealCountry of Origin (subject to change): United States

Product Description

Moisture can lead to large problems, prevent these issues by sealing the openings with rtv silicone sealant from Proseal. This waterproof rtv silicone sealant is effective at -75 to 500 degrees F and requires 24 hr. for a full cure. Ideal for use on: metal. It comes in clear, size 11.1 oz. Characteristics: flexible waterproof seal.

Product Reviews

Save 15%. Sign up for Z-mail.