KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RTV Silicone Sealant, 11.1 oz Cartridge

PROSEAL| Zoro #: G1444983| Mfr #: 80728

$8.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nozzle
Color: Red
Flash Point: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444983 Mfr #: 80728
Includes: NozzleColor: Red
Flash Point: 250 Degrees FCharacteristics: Low Volatile Formula
Specific Gravity: 1.04Temp. Range: -70 to 650 Degrees F
Substrates: MetalType: High Temp., Sensor-Safe
Item: RTV Silicone SealantSize: 11.1 oz.
Begins to Harden: 10 to 20 min.Application: High Temperature, Replaces Pre Cut Gaskets for A Reliable Seal on Exhaust Manifolds, Timing Chain Covers, and Most Other High Temperature Applications.
Full Cure: 24 hr.Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, High Temp., Sensor-Safe, 11.1 oz., Red, Temp. Range -70 to 650 Degrees F, Specific Gravity 1.04, Flash Point 250 Degrees F, Full Cure 24 hr., Begins to Harden 10 to 20 min., Substrates Metal, Low Volatile Formula, High Temperature, Replaces Pre Cut Gaskets for A Reliable Seal on Exhaust Manifolds, Timing Chain Covers, and Most Other High Temperature Applications., Includes Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews