Skip to Main Content
customer-service Help
Proshield 10

Disposable Lab Coat, 3XL, Blue, PK30

Proshield 10 Disposable Lab Coat, 3XL, Blue, PK30 PB271SBU3X003000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$87.00 ($2.90/unit)
  • Item: Disposable Lab Coat
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Non-Sterile
See full product details
This item ships free.
Total: $87.00

Proshield 10 #PB271SBU3X003000 Specifications

  • Item: Disposable Lab Coat
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Color: Blue
  • Material: SMS
  • Size: 3XL
  • Fits Chest Size: 47 3/4 in to 51 1/4 in
  • Anti-Static: No
  • Closure Type: Zipper
  • Thickness: 12 mil
  • Overall Length: 45 1/2 in
  • Length: 43 1/2 in
  • Cuff Styles: Elastic
  • Number of Pockets: 0
  • Fabric Weight: 0.41 oz/sq yd
  • Gender: Unisex
  • Material Weight: 1.3 oz/sq yd
  • Protection Type: Liquid & Particulate
  • Attached Hood: No
  • Collar Style: Mandarin
  • Federal 209E Clean Room Class: Not Rated
  • Maximum Chest Size: 50 1/4 in
  • Launderable: No
  • Material Performance: Light Duty
  • No. of Pockets: No Pockets
  • Wrist Closure: Elastic
  • Brand and Series: Dupont ProShield(R) 10
  • ISO Cleanroom Class: Not Rated
  • ISO Class: Not Rated
  • Maximum Height: 76 in
  • For Height: 74 in to 76 in
  • Garment Style: Lab Frock
  • Pattern: Solid
  • Minimum Height: 74 in
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Disposable Lab Coat, Cleanroom Class Not Rated, Closure Type Zipper, Collar Style Mandarin, Color Blue, Cuff Style Elastic, Gender Unisex, ISO Class Not Rated, Launderable No, Material SMS, Maximum Height 76 in, Minimum Height 74 in, Number of Pockets 0, Overall Length 45 1/2 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size 3XL, Sterile/Non-Sterile Non-Sterile, Thickness 12 mil, Attached Hood No, Federal 209E Clean Room Class Not Rated

Restrictions and Compliance

***

Reviews of Proshield 10 #PB271SBU3X003000