Skip to Main Content
customer-service Help
Proshield 10

Disposable Lab Coat, M, White, Snaps, PK30

Proshield 10 Disposable Lab Coat, M, White, Snaps, PK30 PB267SWHMD003000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$81.27 ($2.71/unit)
  • Item: Disposable Lab Coat
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Non-Sterile
See full product details
This item ships free.
Total: $81.27

Proshield 10 #PB267SWHMD003000 Specifications

  • Item: Disposable Lab Coat
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Color: White
  • Material: SMS
  • Size: M
  • Fits Chest Size: 38 3/4 in to 42 1/4 in
  • Anti-Static: No
  • Closure Type: Snaps
  • Thickness: 12 mil
  • Overall Length: 41 in
  • Gender: Unisex
  • Number of Pockets: 0
  • Length: 41 in
  • Fabric Weight: 1.3 oz/sq yd
  • Cuff Styles: Elastic
  • Collar Style: Mandarin
  • Protection Type: Liquid & Particulate
  • Brand and Series: Dupont ProShield(R) 10
  • Launderable: No
  • For Height: 63 in to 67 in
  • Minimum Height: 63 in
  • Maximum Chest Size: 42 1/4 in
  • ISO Cleanroom Class: Not Rated
  • Federal 209E Clean Room Class: Not Rated
  • No. of Pockets: No Pockets
  • Garment Style: Lab Frock
  • Wrist Closure: Elastic
  • ISO Class: Not Rated
  • Maximum Height: 67 in
  • Material Performance: Light Duty
  • Pattern: Solid
  • Attached Hood: No
  • Material Weight: 1.3 oz/sq yd
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Disposable Lab Coat, Cleanroom Class Not Rated, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, ISO Class Not Rated, Launderable No, Material SMS, Maximum Height 67 in, Minimum Height 63 in, Number of Pockets 0, Overall Length 41 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size M, Sterile/Non-Sterile Non-Sterile, Thickness 12 mil, Attached Hood No, Federal 209E Clean Room Class Not Rated

Restrictions and Compliance

***

Reviews of Proshield 10 #PB267SWHMD003000