Skip to Main Content
customer-service Help

Disposable Lab Coat, XL, Blue, PK30

  • Zoro #: G6621452
  • Mfr #: PB219SBUXL003000
Proshield 10 Disposable Lab Coat, XL, Blue, PK30 PB219SBUXL003000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$87.00 ($2.90/unit)
  • Item: Disposable Lab Coat
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Non-Sterile
See full product details
This item ships free.

Proshield 10 #PB219SBUXL003000 Specifications

  • Zoro #: G6621452
  • Mfr #: PB219SBUXL003000
  • Item: Disposable Lab Coat
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Knit
  • Color: Blue
  • Material: SMS
  • Size: XL
  • Fits Chest Size: 39 3/4 in to 43 1/4 in
  • Anti-Static: No
  • Closure Type: Snaps
  • Thickness: 12 mil
  • Overall Length: 39 in
  • Length: 39 1/2 in
  • Fabric Weight: 0.29 oz/sq yd
  • Cuff Styles: Knit
  • Number of Pockets: 3
  • Gender: Unisex
  • Collar Style: Knit
  • For Height: 68 in to 74 in
  • Federal 209E Clean Room Class: Not Rated
  • ISO Class: Not Rated
  • No. of Pockets: 1 - Left Chest Pocket, 1 - Left Hip Pocket, 1 - Right Hip Pocket
  • Launderable: No
  • Pocket Location: Left Chest, Left Hip, Right Hip
  • Maximum Chest Size: 41 3/4 in
  • Brand and Series: Dupont ProShield(R) 10
  • Garment Style: Lab Coat
  • Maximum Height: 74 in
  • Minimum Height: 68 in
  • Material Weight: 1.3 oz/sq yd
  • Material Performance: Light Duty
  • Pattern: Solid
  • Protection Type: Liquid & Particulate
  • ISO Cleanroom Class: Not Rated
  • Attached Hood: No
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Disposable Lab Coat, Cleanroom Class Not Rated, Closure Type Snaps, Collar Style Knit, Color Blue, Cuff Style Knit, Gender Unisex, ISO Class Not Rated, Launderable No, Material SMS, Maximum Height 74 in, Minimum Height 68 in, Number of Pockets 3, Overall Length 39 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size XL, Sterile/Non-Sterile Non-Sterile, Thickness 12 mil, Attached Hood No, Federal 209E Clean Room Class Not Rated

Restrictions and Compliance

***

Reviews of Proshield 10 #PB219SBUXL003000