KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PROTEAM 10 qt. 120V, 744W Backpack Vacuum Cleaner

PROTEAM| Zoro #: G1298771| Mfr #: 100280

$689.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Warranty: 3 yr.
Voltage: 120
Number of Motor Stages: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1298771 Mfr #: 100280
Warranty: 3 yr.Voltage: 120
Number of Motor Stages: 1Sound Level dBA: 64 dBA
Vacuum Filter: FoamStatic Pressure: 75"
Amps: 6.2Hose Length: 4 ft. 6 In.
Air Flow: 124 cfmFilter Type: ULPA
Item: Backpack VacuumWatts: 744
Cord Length: 50 ft.Series: Industrial
Includes: Aluminum Wand, Bulk Pick-up Tool, Scalloped Floor Tool and Accessories, High Filtration KitHose Dia.: 1-1/2"
Diameter: 8-1/2"Vacuum Product Grouping: Backpack Vacuum Cleaners
Hz: 60Vacuum Capacity: 2-1/2 gal.
Net Weight: 13 lb.Height: 27"
Standards: UL 1017Country of Origin (subject to change): Mexico

Description

Backpack Vacuum, Amps 6.2, Air Flow 124 cfm, Series Industrial, Vacuum Capacity 2-1/2 gal., Filter Type ULPA, Vacuum Filter Foam, Static Pressure 75 In., Net Weight 13 lb., Cord Length 50 ft., Voltage 120, Watts 744, Sound Level dBA 64 dBA, Number of Motor Stages 1, Diameter 8-1/2 In., Height 27 In., Hose Dia. 1-1/2 In., Hose Length 4 ft. 6 In., Hz 60, 3 yr. Warranty, Includes Aluminum Wand, Bulk Pick-up Tool, Scalloped Floor Tool and Accessories, High Filtration Kit, Standards UL 1017

Reviews