PROTEAM 10 qt., 120V, 1188W Backpack Vacuum Cleaner

PROTEAM| Zoro #: G2167146| Mfr #: 106782

$458.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Warranty: 3 yr.
Sound Level dBA: 66 dBA
Cord Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167146 Mfr #: 106782
Warranty: 3 yr.Sound Level dBA: 66 dBA
Cord Length: 50 ft.Diameter: 9"
Includes: 14" Multi-Surface Floor Tool, Aluminum Wand, Upholstery Tool, Crevice Tool, Dust BrushVoltage: 120
Filter Type: StandardHose Length: 4 ft. 6 In.
Net Weight: 11 lb.Hz: 60
Height: 25-1/2"Vacuum Filter: Bag
Hose Dia.: 1-1/2"Watts: 1188
Series: IndustrialAir Flow: 150 cfm
Static Pressure: 100"Standards: UL/CSA/CRI
Vacuum Capacity: 2-1/2 gal.Number of Motor Stages: 1
Amps: 9.9Vacuum Product Grouping: Backpack Vacuum Cleaners
Item: Backpack VacuumCountry of Origin (subject to change): Mexico

Description

Backpack Vacuum, Amps 9.9, Air Flow 150 cfm, Series Industrial, Vacuum Capacity 2-1/2 gal., Filter Type Standard, Vacuum Filter Bag, Static Pressure 100 In., Net Weight 11 lb., Cord Length 50 ft., Voltage 120, Watts 1188, Sound Level dBA 66 dBA, Number of Motor Stages 1, Diameter 9 In., Height 25-1/2 In., Hose Dia. 1-1/2 In., Hose Length 4 ft. 6 In., Hz 60, 3 yr. Warranty, Includes 14 In. Multi-Surface Floor Tool, Aluminum Wand, Upholstery Tool, Crevice Tool, Dust Brush, Standards UL/CSA/CRI

Reviews