PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

PROTEAM 6 qt. 120V, 864W Backpack Vacuum Cleaner

PROTEAM| Zoro #: G1291141| Mfr #: 103024

$456.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 50 ft.Air Flow: 106 cfmWarranty: 3 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291141 Mfr #: 103024
Cord Length: 50 ft.Air Flow: 106 cfm
Warranty: 3 yr.Hz: 400
Hose Length: 4 ft. 6 In.Height: 24"
Voltage: 120Hose Dia.: 1-1/2"
Watts: 864Diameter: 6-1/2"
Includes: Telescopic Chrome Wand, Scalloped Carpet Tool, Accessories and Adapters, Aviation Kit 2Vacuum Filter: Bag
Sound Level dBA: 68 dBAAmps: 7.2
Vacuum Product Grouping: Backpack Vacuum CleanersItem: Backpack Vacuum
Series: IndustrialFilter Type: Standard
Net Weight: 10 lb.Static Pressure: 82"
Standards: UL 1017Vacuum Capacity: 1-1/2 gal.
Country of Origin (subject to change): Mexico

Description

Backpack Vacuum, Amps 7.2, Air Flow 106 cfm, Series Industrial, Vacuum Capacity 1-1/2 gal., Filter Type Standard, Vacuum Filter Bag, Static Pressure 82 In., Net Weight 10 lb., Cord Length 50 ft., Voltage 120, Watts 864, Sound Level dBA 68 dBA, Diameter 6-1/2 In., Height 24 In., Hose Dia. 1-1/2 In., Hose Length 4 ft. 6 In., Hz 400, 3 yr. Warranty, Includes Telescopic Chrome Wand, Scalloped Carpet Tool, Accessories and Adapters, Aviation Kit 2, Standards UL 1017

Reviews