Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Super CoachVac 10 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit

  • Zoro #: G8582445
  • Mfr #: 107119
$416.25
  • Hose Length: 4 ft
  • Warranty: 3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
  • Hose Dia.: 1 1/2 in
See full product details
This item ships free.

Proteam #107119 Specifications

  • Zoro #: G8582445
  • Mfr #: 107119
Hose Length: 4 ft Warranty: 3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
Hose Dia.: 1 1/2 in Vacuum Product Grouping: Backpack Vacuum Cleaners
Vacuum Capacity: 2 1/2 gal Vacuum Filter: Cloth
Includes: 42 in to 59 in Telescoping 1.5 in Wand, 14 in Xover Multi-Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 5 in Upholstery Tool, 4 ft Static-Dissipating 1.5 in Hose, (2) Filter Bags, 50 ft Extension Cord Sound Level dBA: 66 dBA
Static Pressure: 100 in Cord Length: 50 ft.
Watts: 1188 Amps: 9.9
Filter Type: HEPA Item: Backpack Vacuum
Number of Motor Stages: 1 Net Weight: 11 lb.
Series: Super CoachVac(TM) Air Flow: 150 cfm
Power Cord Length: 50 ft Weight: 11 lb
Standards: CSA C22.2 No. 243, UL 1017 Vacuum Collection Type: Disposable Bag
Sound Level: 66 dB Vacuum Air Flow: 150 cfm
Vacuum Filtration Type: Standard Vacuum Pickup Type: Dry
Vacuum Power Source: Corded Power: 1,188 W
Current: 9.9 A Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 150 cfm, Static Pressure 100 in, Weight 11 lb, Sound Level 66 dB, Number of Motor Stages 1, Power 1,188 W, Current 9.9 A, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series Super CoachVac(TM)

Reviews of Proteam #107119