Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PROTEAM 6 qt. 120V, 1108W Backpack Vacuum Cleaner

  • Zoro #: G9972532
  • Mfr #: 107310
$436.00
  • Vacuum Filter: Bag
  • Voltage: 120
  • Vacuum Product Grouping: Backpack Vacuum Cleaners
See full product details
This item ships free.

Proteam #107310 Specifications

  • Zoro #: G9972532
  • Mfr #: 107310
Vacuum Filter: Bag Voltage: 120
Vacuum Product Grouping: Backpack Vacuum Cleaners Series: Commercial
Includes: 42 in to 59 in Telescoping 1.5 in Wand, 14 in Xover Multi-Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 5 in Upholstery Tool, 4 ft Static-Dissipating 1.5 in Hose, (2) Filter Bags, 50 ft Extension Cord Standards: CSA C22.2 No. 243, UL 1017
Diameter: 7-1/8" Warranty: 3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
Cord Length: 50 ft. Amps: 9.5
Hose Length: 4 ft Static Pressure: 91 in
Net Weight: 11.6 lb. Hz: 60
Number of Motor Stages: 1 Height: 18 1/2 in
Filter Type: HEPA Vacuum Capacity: 1 1/2 gal
Air Flow: 153 cfm Hose Dia.: 1 1/2 in
Watts: 1108 Sound Level dBA: 69.7 dBA
Item: Backpack Vacuum Weight: 11.6 lb
Power Cord Length: 50 ft Power: 1,108 W
Vacuum Pickup Type: Dry Current: 9.5 A
Vacuum Collection Type: Reusable Bag Sound Level: 70 dB
Vacuum Air Flow: 153 cfm Vacuum Filtration Type: Standard
Vacuum Power Source: Corded Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Reusable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 11.6 lb, Height 18 1/2 in, Sound Level 70 dB, Number of Motor Stages 1, Power 1,108 W, Current 9.5 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series Commercial

Reviews of Proteam #107310