Shop Alternate Products
This Product is Discontinued
Protect-A-Bed
Box Spring Encasement, Full, PK10 (Discontinued)
Mfr # BOB3003
Zoro # G0283836
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Full
- Length 75 in
- Width 53 in
- Pocket Size 9 in
- Color White