Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Box Spring Encasement, Hotel King, PK12
  • Zoro #: G0283845
  • Mfr #: BOB3008
$312.51 ($26.04/unit)
  • Item: Box Spring Encasement
  • Seam: Yes
  • Pocket Size: 9"
See full product details
This item ships free.

Protect-A-Bed #BOB3008 Specifications

  • Zoro #: G0283845
  • Mfr #: BOB3008
Item: Box Spring Encasement Seam: Yes
Pocket Size: 9" Color: White
Washing Instructions: Machine Wash Hot, No Bleach, Tumble Dry Medium, Close Zipper for Washing Protects: From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander
Width: 36" Length: 80"
Fabric: Jersey Knit Size: Hotel King
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Box Spring Encasement, Hotel King Size, Pocket Size 9 In., Length 80 In., Width 36 In., Color White, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Jersey Net Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Close Zipper for Washing, Package Quantity 10

Technical Guides

Reviews of Protect-A-Bed #BOB3008