Protect-A-Bed
Box Spring Encasement, Queen, 8 in, 80 in
- Zoro #: G000702680
- Mfr #: BOB3014
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Size: Queen
- Item: Box Spring Encasement
- Length: 80 in
- Width: 60 in
- Pocket Size: 8 in
- Protects: Pollen, Bed Bugs, Dust Mites, Mildew, Pet Dander, Mold, Waterproof
- Product Type: Box Spring Encasement
$49.21
Must order in multiples of 8
Subtotal: $393.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Protect-A-Bed #BOB3014 Specifications
- Zoro #: G000702680
- Mfr #: BOB3014
- UPC #: 844928038307
- Size: Queen
- Item: Box Spring Encasement
- Length: 80 in
- Width: 60 in
- Pocket Size: 8 in
- Protects: Pollen, Bed Bugs, Dust Mites, Mildew, Pet Dander, Mold, Waterproof
- Product Type: Box Spring Encasement
- Country of Origin (subject to change): China
Description
Box Spring Encasement
Reviews of Protect-A-Bed #BOB3014
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PROTECT-A-BED Mattress Encasement, FullXL, 14 in, 80 in BOM1413
- PROTECT-A-BED Mattress Pad Protector, Waterproof, TwinXL BAS0197
- PROTECT-A-BED Mattress Encasement, TwinXL, 12 in, 80 in BOM1209
- PROTECT-A-BED Box Spring Encasement, TWIN XL, 9 in, 80 in BPR4007
- PROTECT-A-BED Pillow Protector P0173
- PROTECT-A-BED Pillow Protector P0166
- COASTER Coaster 2009 Premium Futon Pad - Black 2009
- DRIVE MEDICAL Zippered Vinyl Mattress Protector, 80"L X 36"W, Single 115278
- Protect-A-Bed Mattress Covers and Pads