This Product is Discontinued
Shop for all Mattress Covers and Pads
Protect-A-Bed
Box Spring Encasement, TWIN XL, 9 in, 80 in (Discontinued)
- Zoro #: G700702669
- Mfr #: BPR4007
Hover or click to zoom Tap to zoom
Key Features
- Item: Box Spring Encasement
- Size: Twin XL
- Length: 80 in
- Pocket Size: 9 in
- Width: 38 in
- Product Type: Box Spring Encasement
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Protect-A-Bed #BPR4007 Specifications
- Zoro #: G700702669
- Mfr #: BPR4007
- UPC #: 844928050637
- Item: Box Spring Encasement
- Size: Twin XL
- Length: 80 in
- Pocket Size: 9 in
- Width: 38 in
- Product Type: Box Spring Encasement
- Country of Origin (subject to change): China
Description
Box Spring Encasement
Reviews of Protect-A-Bed #BPR4007
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.