Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Box Spring Encasement, Twin XL, PK12
  • Zoro #: G0283888
  • Mfr #: BOB3007
$312.51 ($26.04/unit)
  • Length: 80"
  • Pocket Size: 9"
  • Width: 38"
See full product details
This item ships free.

Protect-A-Bed #BOB3007 Specifications

  • Zoro #: G0283888
  • Mfr #: BOB3007
Length: 80" Pocket Size: 9"
Width: 38" Fabric: Jersey Knit
Washing Instructions: Machine Wash Hot, No Bleach, Tumble Dry Medium, Close Zipper for Washing Color: White
Seam: Yes Item: Box Spring Encasement
Size: Twin XL Protects: From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Box Spring Encasement, Twin XL Size, Pocket Size 9 In., Length 80 In., Width 38 In., Color White, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Jersey Net Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Close Zipper for Washing, Package Quantity 10

Technical Guides

Reviews of Protect-A-Bed #BOB3007