This Product is Discontinued
Shop for all Mattress Covers and Pads
Protect-A-Bed
Mattress Encasement, FullXL, 14 in, 80 in (Discontinued)
- Zoro #: G800716108
- Mfr #: BOM1413
Hover or click to zoom Tap to zoom
Key Features
- Item: Mattress Encasement
- Size: Full XL
- Length: 80 in
- Pocket Size: 14 in
- Width: 54 in
- Protects: Bed Bugs, Allergies, Dust Mites, Mildew, Pet Dander, Mold, Waterproof
- Product Type: Mattress Encasement
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Protect-A-Bed #BOM1413 Specifications
- Zoro #: G800716108
- Mfr #: BOM1413
- UPC #: 844928052402
- Item: Mattress Encasement
- Size: Full XL
- Length: 80 in
- Pocket Size: 14 in
- Width: 54 in
- Protects: Bed Bugs, Allergies, Dust Mites, Mildew, Pet Dander, Mold, Waterproof
- Product Type: Mattress Encasement
- Country of Origin (subject to change): China
Description
Mattress Encasement
Reviews of Protect-A-Bed #BOM1413
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.