Shop Alternate Products
This Product is Discontinued
Protect-A-Bed
Mattress Encasement, Waterproof, Poly, Twin (Discontinued)
Mfr # BOM1106
Zoro # G2538266
This Product is Discontinued
Key Features
- Size Twin
- Length 75 in
- Width 38 in
- Pocket Size 4 in to 8 in
- Color White