Protect-A-Bed

Mattress Pad Protector, Waterproof, TwinXL (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Item: Mattress Pad Protector
  • Size: Twin XL
  • Length: 80 in
  • Pocket Size: 14 in
  • Width: 38 in
  • Color: White
  • Material: Polyester, Polyurethane
  • Protects: From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Protect-A-Bed #BAS0197 Specifications

  • Item: Mattress Pad Protector
  • Size: Twin XL
  • Length: 80 in
  • Pocket Size: 14 in
  • Width: 38 in
  • Color: White
  • Material: Polyester, Polyurethane
  • Protects: From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander
  • Standards: ASTM F1671 Level 4 Barrier, FDA Class 1 Medical Device
  • Corners: Elastic Fitted
  • Washing Instructions: Machine Wash Hot, Tumble Dry Medium, Wash with Other Towels or Sheets, Close Zipper Before Washing, Do Not Dry Clean, Iron or Bleach
  • Fabric: Jersey Knit
  • Seam: Yes
  • Type: Waterproof
  • Length (Straight Wireway): 80 in
  • Product Type: Mattress Pad Protector
  • Country of Origin (subject to change): China

Description

Mattress Pad Protector,Waterproof,Twin XL

Reviews of Protect-A-Bed #BAS0197

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.