Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pillow Protector, King, Poly, PK6
  • Zoro #: G0283860
  • Mfr #: BAS0180
$56.42 ($9.40/unit)
  • Item: Pillow Protector
  • Width: 21"
  • Size: King
See full product details
This item ships free.

Protect-A-Bed #BAS0180 Specifications

  • Zoro #: G0283860
  • Mfr #: BAS0180
Item: Pillow Protector Width: 21"
Size: King Seam: Yes
Fabric: 100% Polyester Length: 37"
Includes: (2) Pillow Protectors Color: White
Protects: From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander Washing Instructions: Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pillow Protector, King Size, Length 37 In., Width 21 In., Color White, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, 100 Percent Polyester Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens, Includes (2) Pillow Protectors, Package Quantity 6

Technical Guides

Reviews of Protect-A-Bed #BAS0180