Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pillow Protector, Queen, Poly, PK6
  • Zoro #: G0283915
  • Mfr #: BAS0173
$51.69 ($8.62/unit)
  • Length: 31"
  • Fabric: 100% Polyester
  • Includes: (2) Pillow Protectors
See full product details
This item ships free.

Protect-A-Bed #BAS0173 Specifications

  • Zoro #: G0283915
  • Mfr #: BAS0173
Length: 31" Fabric: 100% Polyester
Includes: (2) Pillow Protectors Color: White
Item: Pillow Protector Seam: Yes
Protects: From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander Washing Instructions: Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Size: Queen Width: 21"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pillow Protector, Queen Size, Length 31 In., Width 21 In., Color White, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, 100 Percent Polyester Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens, Includes (2) Pillow Protectors, Package Quantity 6

Technical Guides

Reviews of Protect-A-Bed #BAS0173