BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Beam Anchor, Temporary, 3/4 to 7/8 In L

PROTECTA| Zoro #: G0405851| Mfr #: AM201

$295.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: OSHA 1926, ANSI Z359
Material: Forged steel
Width: 2-1/3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405851 Mfr #: AM201
Standards: OSHA 1926, ANSI Z359Material: Forged steel
Width: 2-1/3"Length: 10-1/2"
Ring Dia.: 3/4" to 7/8"Tensile Strength: 5000 lb.
Installation: PermanentFits Beam Size: 3/4 to 7/8"L
Weight Capacity: 310 lb.Country of Origin (subject to change): France

Description

Beam Anchor, Permanent Installation, Fits Beam Size 3/4 to 7/8 In.L, Material Forged Steel, Ring Dia. 3/4 In. to 7/8 In., Length 10-1/2 In., Width 2-1/3 In., Weight Capacity 310 lb., Tensile Strength 5000 lb., Standards OSHA 1926, ANSI Z359. For occupational use only

Reviews