Body Belt, XL, 2 Anchor Points

PROTECTA| Zoro #: G1265591| Mfr #: 1091015

$81.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1265591 Mfr #: 1091015
Includes: Body Pad, Tool RingsStandards: OSHA, ANSI, CSA
Webbing Material: PolyesterItem: Body Belt
Buckle Type: TongueNumber of Anchor Points: 2
Country of Origin (subject to change): Canada

Product Description

Body Belt, XL, Fits Waist Size 44 to 52 In., Number of Anchor Points 2, Webbing Material Polyester, Buckle Type Tongue, Includes Body Pad, Tool Rings, Standards OSHA, ANSI, CSA. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.