JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Full Body Harness, M/L, 420 lb., Red/Gray

PROTECTA| Zoro #: G2461864| Mfr #: 1191201

$42.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461864 Mfr #: 1191201
Webbing Material: PolyesterItem: Full Body Harness
Tensile Strength: 6000 lb.Color: Red/Gray
Chest Strap Buckles: Friction / Pass-ThroughBack D-Ring: Yes
Front D-Ring: NoSubpelvic Strap: Yes
Series: PRO(TM)Weight Capacity: 420 lb.
Shoulder Strap Buckles: NoneStretchable: No
Leg Strap Buckles: Friction / Pass ThroughSide D-Rings: No
Standards: ANSI, CSA, OSHAHarness Size: M/L
Harness Application: General IndustryCountry of Origin (subject to change): Canada

Product Description

Full Body Harness, Harness Application General Industry, Harness Size M/L, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Pass-Through, Leg Strap Buckles Pass-Thru, Subpelvic Strap Yes, Color Red/Gray, Webbing Material Polyester, Hardware Material Forged Stamped Steel, Stretchable No, Tensile Strength 6000 lb., Standards ANSI, CSA, OSHA. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.