Full Body Harness, M/L, 420 lb., Red/Gray

PROTECTA| Zoro #: G2077887| Mfr #: 1191205

$52.74 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Red/Gray
Item: Full Body Harness
Series: PRO(TM)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2077887 Mfr #: 1191205
Series: PRO(TM)Item: Full Body Harness
Shoulder Strap Buckles: NoneFront D-Ring: No
Tensile Strength: 6000 lb.Webbing Material: Polyester
Subpelvic Strap: YesBack D-Ring: Yes
Chest Strap Buckles: Friction / Pass-ThroughStretchable: No
Weight Capacity: 420 lb.Color: Red/Gray
Leg Strap Buckles: Friction / Pass ThroughSide D-Rings: Yes
Standards: ANSI, CSA, OSHAHarness Size: M/L
Harness Application: General IndustryCountry of Origin (subject to change): Canada

Product Description

Full Body Harness, Harness Application General Industry, Harness Size M/L, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Pass-Through, Leg Strap Buckles Pass-Thru, Subpelvic Strap Yes, Color Red/Gray, Webbing Material Polyester, Hardware Material Forged Stamped Steel, Stretchable No, Tensile Strength 6000 lb., Standards ANSI, CSA, OSHA. For occupational use only

Product Reviews