Full Body Harness, S, 420 lb., Red/Gray

PROTECTA| Zoro #: G1553641| Mfr #: 1191200

$41.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1553641 Mfr #: 1191200
Back D-Ring: YesChest Strap Buckles: Friction / Pass-Through
Item: Full Body HarnessWeight Capacity: 420 lb.
Tensile Strength: 6000 lb.Subpelvic Strap: Yes
Webbing Material: PolyesterColor: Red/Gray
Shoulder Strap Buckles: NoneFront D-Ring: No
Stretchable: NoSeries: PRO(TM)
Leg Strap Buckles: Friction / Pass ThroughSide D-Rings: No
Standards: ANSI, CSA, OSHAHarness Size: S
Harness Application: General IndustryCountry of Origin (subject to change): Canada

Product Description

Full Body Harness, Harness Application General Industry, Harness Size S, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Pass-Through, Leg Strap Buckles Pass-Thru, Subpelvic Strap Yes, Color Red/Gray, Webbing Material Polyester, Hardware Material Forged Stamped Steel, Stretchable No, Tensile Strength 6000 lb., Standards ANSI, CSA, OSHA. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.