KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Body Harness, Universal, 320lb, Blk/Bl

PROTECTA| Zoro #: G0897443| Mfr #: AB17510

$32.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: First(TM)
Front D-Ring: No
Color: Black/Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897443 Mfr #: AB17510
Series: First(TM)Front D-Ring: No
Color: Black/BlueSubpelvic Strap: Yes
Webbing Material: PolyesterHarness Application: General Industry
Harness Size: UniversalChest Strap Buckles: Friction / Pass-Through
Back D-Ring: YesWeight Capacity: 320 lb.
Leg Strap Buckles: Friction / Pass ThroughItem: Full Body Harness
Tensile Strength: 6000 lb.Stretchable: No
Shoulder Strap Buckles: NoneSide D-Rings: No
Standards: ANSI, OSHACountry of Origin (subject to change): Canada

Description

Full Body Harness, Harness Application General Industry, Harness Size Universal, Weight Capacity 320 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Pass-Through, Leg Strap Buckles Pass-Thru, Subpelvic Strap Yes, Color Black/Blue, Webbing Material Polyester, Hardware Material Forged Stamped Steel, Stretchable No, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only

Reviews