Full Body Harness, Universal, 320lb, Blk/Bl

PROTECTA| Zoro #: G2394962| Mfr #: AB17540

$40.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2394962 Mfr #: AB17540
Back D-Ring: YesChest Strap Buckles: Friction / Pass-Through
Standards: ANSI, OSHAHarness Application: General Industry
Item: Full Body HarnessTensile Strength: 6000 lb.
Subpelvic Strap: YesWebbing Material: Polyester
Color: Black/BlueShoulder Strap Buckles: None
Front D-Ring: NoStretchable: No
Harness Size: UniversalLeg Strap Buckles: Friction / Pass Through
Side D-Rings: YesSeries: First(TM)
Weight Capacity: 320 lb.Country of Origin (subject to change): Canada

Product Description

Full Body Harness, Harness Application General Industry, Size Universal, Weight Capacity 320 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Pass-Through, Leg Strap Buckles Pass Through, Subpelvic Strap Yes, Color Yellow/Blue, Webbing Material Polyester, Hardware Material Forged Stamped Steel, Stretchable No, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.