KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Body Harness, XL, 420 lb., Red/Gray

PROTECTA| Zoro #: G2412855| Mfr #: 1191206

$52.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: PRO(TM)
Front D-Ring: No
Color: Red/Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412855 Mfr #: 1191206
Series: PRO(TM)Front D-Ring: No
Color: Red/GraySubpelvic Strap: Yes
Webbing Material: PolyesterHarness Application: General Industry
Harness Size: XLChest Strap Buckles: Friction / Pass-Through
Back D-Ring: YesWeight Capacity: 420 lb.
Leg Strap Buckles: Friction / Pass ThroughItem: Full Body Harness
Tensile Strength: 6000 lb.Stretchable: No
Shoulder Strap Buckles: NoneSide D-Rings: Yes
Standards: ANSI, CSA, OSHACountry of Origin (subject to change): Canada

Description

Full Body Harness, Harness Application General Industry, Harness Size XL, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Pass-Through, Leg Strap Buckles Pass-Thru, Subpelvic Strap Yes, Color Red/Gray, Webbing Material Polyester, Hardware Material Forged Stamped Steel, Stretchable No, Tensile Strength 6000 lb., Standards ANSI, CSA, OSHA. For occupational use only

Reviews