Lanyard, 1 Leg, Nylon, Red

PROTECTA| Zoro #: G0508365| Mfr #: 1341001

$55.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0508365 Mfr #: 1341001
Harness Hook Gate Opening: 3/4"Strap Width: 1"
Item: Shock-Absorbing LanyardWeight Capacity: 310 lb.
Locking Harness Connection Hook Type: SnapTensile Strength: 7500 lb.
Working Length: 6 ft.Visual Load Indicator: Yes
Anchorage Hook Gate Opening: 3/4"Standards: ANSI, OSHA
Tensile Strength: 7500 lb.Number of Legs: 1
Strap Width: 1"Color: Red
Locking Anchorage Connection Hook Type: SnapExtended Fall Length: 9-1/2 ft.
Line Material: NylonHardware Material: Alloy Steel
Includes: -Country of Origin (subject to change): Canada

Product Description

Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Nylon, Hardware Material Alloy Steel, Color Red, Strap Width 1 In., Visual Load Indicator Yes, Locking Anchorage Connection Hook Type Snap, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 7500 lb., Standards ANSI, OSHA, For Use With Harness, Anchor, Includes -. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.