KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roof Anchor, 23-1/4 In. L, 2 In. W, PK12

PROTECTA| Zoro #: G2125243| Mfr #: 2103680

$61.55 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Roof Anchor
Tensile Strength: 1800 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125243 Mfr #: 2103680
Width: 2"Item: Roof Anchor
Tensile Strength: 1800 lb.Attaches To: Lifeline System
D-Ring Material: Zinc Plated Carbon SteelLength: 23-1/4"
Material: Zinc Plated Carbon SteelStandards: OSHA 1926.502 and ANSI
Weight Capacity: 310 lb.Country of Origin (subject to change): Taiwan, Province of China

Description

Roof Anchor, Attaches To Lifeline System, Weight Capacity 310 lb., Tensile Strength 1800 lb., Length 23-1/4 In., Width 2 In., Material Zinc Plated Carbon Steel, D-Ring Material Zinc Plated Carbon Steel, Standards OSHA 1926.502 and ANSI, Package Quantity 12. For occupational use only

Reviews