20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Vertical Lifeline, Temporary, 100 ft. L

PROTECTA| Zoro #: G0901171| Mfr #: AC230A1

$200.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0901171 Mfr #: AC230A1
Weight Capacity: 310 lb.Item: Vertical Lifeline
Length: 100 ft.Workers Per System: 1
Line Material: NylonHardware Material: Alloy Steel
Installation: TemporaryCountry of Origin (subject to change): United States

Product Description

Vertical Lifeline, Temporary Installation, Length 100 ft., Line Material Nylon, Hardware Material Alloy Steel, Workers Per System 1, Weight Capacity 310 lb.. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.