KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vertical Lifeline, Temporary, 50 ft. L

PROTECTA| Zoro #: G0784822| Mfr #: AC215A1

$125.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Vertical Lifeline
Length: 50 ft.
Line Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784822 Mfr #: AC215A1
Item: Vertical LifelineLength: 50 ft.
Line Material: NylonInstallation: Temporary
Hardware Material: Alloy SteelWeight Capacity: 310 lb.
Workers Per System: 1Country of Origin (subject to change): United States

Description

Vertical Lifeline, Temporary Installation, Length 50 ft., Line Material Nylon, Hardware Material Alloy Steel, Workers Per System 1, Weight Capacity 310 lb.

Reviews