Zoro Homepage

PP840-1 Pipe Repair Clamp Universal & Adjustable

  • Mfr # PR668319

  • Zoro # G404003383


product price: $17.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR668319
Zoro #
G404003383
UPC #
747216249839
Country of Origin
China

Description

Features
  • Adjustable to 3/8 in.-3/4 in. I.p.s. - 1/2 in. - 1 in. Copper.
  • Includes nuts, bolts, and gasket.
  • Universal.
  • Dimension - 12.9 x 11.3 x 11.32 in.
  • Item weight - 0.38 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.