This item is Discontinued.

Pip 12" Chemical Resistant Gloves, Latex, XL, 144PK 48-L185P/XL

12" Chemical Resistant Gloves, Latex, XL, 144PK (Discontinued)

  • Mfr # 48-L185P/XL
  • Zoro # G0799198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-L185P/XL
Zoro #
G0799198
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL
Length
12"
Glove Size
XL
Glove Length
12"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Latex

Description

48-L185P/XL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.