This item is Discontinued.

Pip 15" Chemical Resistant Gloves, Nitrile, M, 12PK 50-N2250G/M

15" Chemical Resistant Gloves, Nitrile, M, 12PK (Discontinued)

  • Mfr # 50-N2250G/M
  • Zoro # G1052756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-N2250G/M
Zoro #
G1052756
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Length
15"
Glove Size
M
Glove Length
15"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Nitrile

Description

50-N2250G/M

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.