Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vertical Flow Station, 135 cfm, 36"W, 230 V

  • Zoro #: G0123792
  • Mfr #: 184310021

$19,197.68

  • Filter Type: Carbon
  • Inside Height: 36"
  • Inside Width: 26-13/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Protector Airo #184310021 Specifications

  • Zoro #: G0123792
  • Mfr #: 184310021
Filter Type: Carbon Inside Height: 36"
Inside Width: 26-13/64" Number of Filters Required: 2
Inside Length: 31-5/16" Overall Height: 54-13/64"
Height: 54" Opening Size: 16"
Overall Length: 31-45/64" CFM: 135
Voltage: 230 Overall Width: 36"
Voltage (AC): 230 Range: 52 to 62 dBA
Item: Filtered Hood Depth: 31-45/64"
Compliance: UL 61010-1, CAN/CSA C22.2 No. 61010.1, SEFA 9-2010, DH III, ASHRAE 110-95, ANSI Z9.5-2011, AFNOR NF-X 15-211, ASTM E84-09C, SEFA 8-2010, Cabinet Surface Finish Tests Width: 36"
Material: Steel Series: Protector(R) Airo(TM)
HP: 0.33 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vertical Flow Station, Filter Type Carbon, 135 CFM, Overall Height 54-13/64 In., Overall Width 36 In., Overall Length 31-45/64 In., Inside Height 36 In., Inside Length 31-5/16 In., Inside Width 26-13/64 In., Opening Size 16 In., 0.33 HP, Voltage 230, Number of Filters Required 2, Range 52 to 62 dBA, Steel, Compliance UL 61010-1, CAN/CSA C22.2 No. 61010.1, SEFA 9-2010, DH III, ASHRAE 110-95, ANSI Z9.5-2011, AFNOR NF-X 15-211, ASTM E84-09C, SEFA 8-2010, Cabinet Surface Finish Tests, Width 36 In.

Reviews of Protector Airo #184310021